Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MSA

Industrial SCBA, Carbon Fiber, Universal

  • Item# 4AFU7
  • Mfr. Model# 10095806
  • Catalog Page# 2186
  • UNSPSC# 46182002
Industrial SCBA,Carbon Fiber,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,282.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AirHawk II self-contained breathing apparatus (SCBA) is designed to maintain a slight positive air pressure to help prevent contaminants from seeping in and around the facepiece. It is intended for industrial ILDH (immediately dangerous to life or health) applications. It features a medium-size Advantage® 4000 series silicone full facepiece, which has a 1-way check valve, 4-pt. head harness, and molded polycarbonate lens. The AirFrame™ carrier and harness assembly is designed for comfort and stability, with a contoured backplate for lumbar support and spine relief.

View More

Technical Specs

  • Item Industrial SCBA
  • Cylinder Material Carbon Fiber
  • Duration 30 min.
  • PSI 2216
  • Headgear Included Full Face Respirator
  • Mask Size M
  • Includes Advantage 4000 Medium Size Full Face piece, Cylinder, End of Service Time Indicator, Pressure Regulator, Carrier, Harness, Belt, Hard Carrying Case
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.