Skip Content

DV
MSA

Glass Detector Tube, Detects For Perchloroethylene, 10.0 to 500 ppm Measuring Range

  • Item # 3NPF7
  • My Part #
  • Mfr. Model # 487337
  • Catalog Page # N/A
  • UNSPSC # 41113116
Glass Detector Tube, Detects For Perchloroethylene, 10.0 to 500 ppm Measuring Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Detector Tube
  • Detects For Perchloroethylene
  • Detector Tube Application Per-10
  • Measuring Range 10.0 to 500 ppm
  • For Use With MSA Kwik Draw Pump
  • Material Glass
  • Tip Break Off
How can we improve our Technical Specifications?

Compliance and Restrictions