DV
MSA

Gas Detector, Charcoal, LiPo Battery Type

  • Item # 403U13
  • My Part #
  • Mfr. Model # 10178557
  • Catalog Page # N/A
  • UNSPSC # 46171613
Gas Detector, Charcoal, LiPo Battery Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Gas Detector
  • Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Sulfide
  • Gas Type LEL, O2, CO, H2S
  • Sensor Range LEL 0 to 100%, O2 0 to 30% Vol., CO 0 to 1999 ppm, H2S 0 to 200 ppm
  • Resolution O2 0.1% Vol., H2S 1 ppm, CO 1 ppm, LEL 1%
  • Housing Color Charcoal
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Alarm Setting Motion Alert, Visual Alarm, Audible Alarm, LEL Alarm 10-20, O2 19.5-23.0, CO 25-100, H2S 5-10
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 24 hr.
  • Display Monochrome
  • Standards Class - C482801 Class I, Division 1, Groups A, B, C, & D, Class II, Division 1 Groups E, F, & G, Class III; T4
  • Features Bluetooth Capability, Water Resistant, Integrated Sampling Pump, Standard Data Logging and Event Logging
  • Height 4"
  • Width 6"
  • Depth 2"
  • Includes Charcoal Monitor, Charger, Cal Cap, Cal Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms