Skip Content
TP
MSA

Gas Detector,Carbon Monoxide

  • Item # 20PG65
  • My Part #
  • Mfr. Model # 10153986
  • Catalog Page # 1821
  • UNSPSC # 46171613
Gas Detector,Carbon Monoxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $494.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The cost-effective MSA Altair® 2X gas detector offers enhanced wearer safety, compliance, and traceability, as well as drastically reduced total cost of ownership. If features the superior performance and long service life of XCell® sensor technology in a rugged rubberized armor housing designed for ease of use on the job. XCell technology miniaturizes the controlling electronics and places them inside the sensor itself, for stability, accuracy, and repeatability—and a typical life that's more than double the industry average. Speedy sensor response and recovery reduce gas consumption for calibration and gas bump tests.

View More

Technical Specs

  • Item Gas Detector
  • Detects Carbon Monoxide
  • Chemical Formula CO
  • Sensor Range 0 to 1999 ppm
  • Resolution 1 ppm
  • Temp. Range -40 Degrees to 140 Degrees F, -40 Degrees to +60 Degrees C
  • For Use With MSA Calibration Gas
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.