Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MSA

Universal General Industry Full Body Harness, 6000 lb. Tensile Strength, 400 lb. Weight Capacity, Ye

  • Item# 3PUC3
  • Mfr. Model# 10072487
  • Catalog Page# N/A
  • Catalog Group# E5135
  • UNSPSC# 46182306
Universal General Industry Full Body Harness, 6000 lb. Tensile Strength, 400 lb. Weight Capacity, Ye close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $89.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight components and durable polyester webbing provide comfort and security in confined space and general industrial applications. Web retainer collars keep excess webbing neat. Also features load indicator and 2 lanyard keepers.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application General Industry
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles No
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Subpelvic Strap No
  • Color Yellow
  • Webbing Material Polyester
  • Hardware Material Zinc Plated, Stamped Alloy Steel
  • Tensile Strength 6000 lb.
  • Standards ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.