Skip Content

DG
MSA

Front Brim Hard Hat, 4 pt. Pinlock Suspension, Brown, Hat Size: One Size Fits Most

  • Item # 22EY84
  • My Part #
  • Mfr. Model # 464658
  • Catalog Page # 1635
  • Catalog Group # D0311
  • UNSPSC # 46181701
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Brown, Hat Size: One Size Fits Most close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MSA V-Gard® nonvented protective hard cap has a tough, lightweight polyethylene shell with slots to permit easy attachment of accessories such as hearing protection. The front brim provides extra protection for your forehead and face, and the 4-point ratcheting suspension helps ensure a comfortable, custom, slip-resistant fit.

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, E
  • Series V-Gard
  • Graphics None
  • Hard Hat Suspension 4 pt. Pinlock
  • Color Brown
  • Fits Hat Size One Size Fits Most
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2014, CSA Z94.1-2015
  • CSA Type 1
  • CSA Class E
  • Includes Hard Hat, Suspension, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products