Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MSA

Fire SCBA, Carbon Fiber, 30 min., 2216 psi

  • Item# 2YRF1
  • Mfr. Model# B-M7LD13C0C12AAA1
  • Catalog Page# N/A
  • UNSPSC# 46182004
Fire SCBA,Carbon Fiber,30 min.,2216 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire Fighting SCBA

Technical Specs

  • Item Self-Contained Breathing Apparatus
  • Cylinder Material Carbon Fiber
  • Duration 30 min.
  • Pressure 2216 psi
  • Size M
  • Includes Ultra-Elite(R) Hycar Rubber Facepiece , Adjustable Kevlar(R) SpeeD-ON(R)Head Harness, Double Pull Harness with Chest Strap, Antiscratch Lens and Nosecup, Lumbar Pad, PASS with Thermal Alarm Activation, and Hard Case
  • Standards NIOSH, NFPA 1981-2007, NFPA 1982-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions