Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MSA

Filter, Magenta, P100, Bayonet, PK2

  • Item# 6JR30
  • Mfr. Model# 818343
  • Catalog Page# 1806
  • UNSPSC# 46182005
Filter,Magenta,P100,Bayonet,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $22.48 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MSA P100 Advantage® Flexi-Filter® with Nuisance Level OV/OZ (organic vapor/ozone) is a lightweight, low-profile particulate filter workers can easily wear hours at a time without fatigue and overheating. Its swept-back design increases user field of vision. Low breathing resistance ensures hours of comfort. Finger tabs make easy on/off. Color: magenta.

View More

Technical Specs

  • Item Disk Filter
  • Color Code Magenta
  • Approved for P100, Nuisance Level OV OZ
  • Connection Bayonet
  • For Use With MSA Advantage(TM)
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.