Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MSA

12 ft. Fall Limiter with 400 lb. Weight Capacity, Black/Yellow

  • Item# 3WNL4
  • Mfr. Model# 10093353
  • Catalog Page# N/A
  • UNSPSC# 46182301
12 ft. Fall Limiter with 400 lb. Weight Capacity, Black/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $350.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile personal fall limiter (PFL) has lightweight engineered thermoplastic housing and impact-absorbing bumper for extra protection and added durability. Fast-acting brake mechanism and integral swivel on the PFL connector. Annual factory recertification is not required, saving on downtime and cost of ownership.

View More

Technical Specs

  • Item Fall Limiter
  • Length 12 ft.
  • Line Material Polyester
  • Housing Material Thermoplastic
  • Weight Capacity 400 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Carabiner
  • Anchorage Hook Gate Opening 1"
  • Locking Harness Connection Hook Type Snap Hook
  • Tensile Strength 5000 lb.
  • Color Black/Yellow
  • Braking System Constant Lock Up Rate
  • Standards ANSI A10.14-1991, ANSI Z359.1-1992, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.