Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MSA

6 ft. Fall Limiter with 400 lb. Weight Capacity, Black/Yellow

  • Item# 23Z881
  • Mfr. Model# 10120050
  • Catalog Page# N/A
  • UNSPSC# 46182305
6 ft. Fall Limiter with 400 lb. Weight Capacity, Black/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $687.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile personal fall limiter (PFL) has lightweight engineered thermoplastic housing and impact-absorbing bumper for extra protection and added durability. 2-leg design provides greater mobility and continuous connection while moving between locations—a great alternative to twin-leg shock-absorbing lanyards. Dual, high-strength locking cams prevent accidental disengagement, and with only 1 cam required to maintain a connection, the 2nd cam provides redundant protection. Integral ARCA connection simplifies use: insert D-ring into the slot and you're ready. For overhead applications, the PFL is tightly secured to the harness with hook-and-loop straps. Lines extended down, the PFL hangs freely from the back D-ring. Include 2 accessory lanyard keepers for lifeline stowage.

View More

Technical Specs

  • Item Fall Limiter
  • Length 6 ft.
  • Line Material Nylon
  • Housing Material Thermoplastic
  • Weight Capacity 400 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Number of Legs 2
  • Locking Anchorage Connection Hook Type (2) Snap Hooks
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type AL59 Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Color Black/Yellow
  • Standards ANSI A10.32, ANSI Z359.1-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.