Skip Content

 
MSA

Faceshield Visor

Faceshield Visor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Faceshield Visor 
Color
Please Select
Material
Please Select
Dielectric Protection
Please Select
Visor Height
Please Select
Visor Width
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Dielectric Protection
Visor Height
Visor Width
Price
Qty
Please use Qty box to add item(s) to cart.
10144486
Clear
Polycarbonate
Yes
5-1/2"
16-15/16"

$8.27 / each

Enter location to check availability
Catalog Page #  NA

Price $8.27 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 5-1/2"
  • Visor Width 16-15/16"
10017934
Clear
Polycarbonate
Yes
8"
15-1/2"

$4.92 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.92 / each

Price $5.18 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 15-1/2"
10115836
Clear
Polycarbonate
Yes
8"
17"

$7.86 / each

Enter location to check availability
Catalog Page #  NA

Price $7.86 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 17"
10120108
Clear
Polycarbonate
Yes
8"
17"

$156.25 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $156.25 / pkg. of 20

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 17"
10115837
Clear
Polycarbonate
Yes
8"
17"

$7.86 / each

Enter location to check availability
Catalog Page #  NA

Price $7.86 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 17"
10115863
Clear
Polycarbonate
Yes
9-1/2"
17"

$10.06 / each

Enter location to check availability
Catalog Page #  NA

Price $10.06 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 9-1/2"
  • Visor Width 17"
488132
Clear
Polycarbonate
8"
16"

$9.85 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.85 / each

Price $10.37 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Visor Height 8"
  • Visor Width 16"
10115859
Shade 3 IR
Polycarbonate
Yes
8"
17-1/4"

$35.20 / each

Enter location to check availability
Catalog Page #  NA

Price $35.20 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 3 IR
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 17-1/4"
10115860
Shade 3 IR
Polycarbonate
Yes
8"
17-1/4"

$35.20 / each

Enter location to check availability
Catalog Page #  NA

Price $35.20 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 3 IR
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 17-1/4"
10115862
Shade 5 IR
Polycarbonate
Yes
8"
17-1/4"

$38.55 / each

Enter location to check availability
Catalog Page #  NA

Price $38.55 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 5 IR
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 17-1/4"
10115861
Shade 5 IR
Polycarbonate
Yes
8"
17-1/4"

$38.55 / each

Enter location to check availability
Catalog Page #  NA

Price $38.55 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 5 IR
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 17-1/4"
10005882
Shade 5 IR
Propionate
Yes
8"
15-1/2"

$21.47 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $21.47 / each

Price $22.60 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 5 IR
  • Material Propionate
  • Dielectric Protection Yes
  • Visor Height 8"
  • Visor Width 15-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms