Skip Content

 
MSA

Faceshield Screen Visor

Faceshield Screen Visor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Faceshield Screen Visor 
  • Color Gray 
  • Material Steel Mesh 
  • Dielectric Protection Yes 
  • Visor Height 7-1/2" 
  • Visor Width 17" 

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
10116558

$14.88 / each

Enter location to check availability
Catalog Page #  2041 

Price $14.88 / each

Technical Specs

  • Item Faceshield Screen Visor
  • Color Gray
  • Material Steel Mesh
  • Dielectric Protection Yes
  • Visor Height 7-1/2"
  • Visor Width 17"
10116557

$13.67 / each

Enter location to check availability
Catalog Page #  2041 

Price $13.67 / each

Technical Specs

  • Item Faceshield Screen Visor
  • Color Gray
  • Material Steel Mesh
  • Dielectric Protection Yes
  • Visor Height 7-1/2"
  • Visor Width 17"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More