Skip Content

DV
MSA

Aluminum Faceshield Frame, Silver

  • Item # 38ZL99
  • My Part #
  • Mfr. Model # 10158821
  • Catalog Page # N/A
  • UNSPSC # 46181707
Faceshield Frame,Aluminum,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Faceshield Frame
  • Material Aluminum
  • Color Silver
  • Dielectric Protection No
  • For Use With Universal Hard Hat Full-Brim
  • Includes User Manual
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products