Skip Content

 
MSA

Ear Muffs

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Ear Muff Style Over-the-Head 
  • Dielectric Yes 
Noise Reduction Rating NRR
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Color
Price
Qty
Please use Qty box to add item(s) to cart.
10087436
21dB
White

$46.10 / each

Enter location to check availability
Catalog Page #  NA

Price $46.10 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 21dB
  • Dielectric Yes
  • Color White
10087426
25dB
Blue

$44.20 / each

Enter location to check availability
Catalog Page #  NA

Price $44.20 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Dielectric Yes
  • Color Blue
10087399
28dB
Yellow

$46.10 / each

Enter location to check availability
Catalog Page #  NA

Price $46.10 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 28dB
  • Dielectric Yes
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More