ST
MSA

EVOTECH ® Full Body Harness with 400 lb. Weight Capacity, Red, Universal

  • Item # 23Z772
  • My Part #
  • Mfr. Model # 10105940
  • Catalog Page # N/A
  • Catalog Group # H7470
  • UNSPSC # 46182306
EVOTECH ® Full Body Harness with 400 lb. Weight Capacity, Red, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $243.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Breathable, moisture-wicking padding keeps wearers cool. Shoulder padding has no binding edge, preventing neck chafing. Variable-width webbing on the subpelvic strap improves weight distribution. Proprietary design features 1-hand torso adjustment buckles and leg strap system that keeps the straps in place. Webbing is red outside, black inside, to simplify donning and identification of twists. Features 3-position back D-ring. web finials to prevent fraying, and reflective piping in the harness webbing for increased visibility in low light.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Red
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI Z359.1, A10.32, CSA 259.10-06, OSHA
  • Series EVOTECH (R)
  • Includes Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.