Skip Content

 
MSA

Concrete Anchorage Connector

Concrete Anchorage Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Concrete Anchorage Connector 
  • Installation Permanent 
  • Ring Dia. 3" 
  • Material Alloy Steel 
  • Length 6" 
  • Width 3" 

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
10144945

$153.75 / each

Enter location to check availability
Catalog Page #  NA

Price $153.75 / each

Technical Specs

  • Item Concrete Anchorage Connector
  • Installation Permanent
  • Ring Dia. 3"
  • Material Alloy Steel
  • Length 6"
  • Width 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More