Skip Content

ST
MSA

Chemical Cartridge,CL, MV,Bayonet,PK2

  • Item # 4LM99
  • My Part #
  • Mfr. Model # 815361
  • Catalog Page # 1806
  • UNSPSC # 46182005
Chemical Cartridge,CL, MV,Bayonet,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.60 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MSA chlorine (CL)/mercury vapor (MV) chemical cartridges feature bayonet-style design for quick mounting. Cartridges lock into placed with just one twist. Provide lightweight, low-profile performance. Cartridges fit Advantage® 200 LS and 420 half-masks, and 1000, 3000, and 4000 series full-facepiece respirators. Color: orange.

View More

Technical Specs

  • Item Chemical Cartridge
  • For Use With MSA(R) Advantage Series Respirators
  • Cartridge Approved For MV
  • Color Code Orange
  • Respirator Connection Type Bayonet
  • Typical Application Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search And Rescue , Welding
  • Respirator Cartridge Type Air Purifying Respirator Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.