Skip Content

 
MSA

Carabiner

Carabiner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Carabiner 
  • Lock Type Auto-Lock 
  • Tensile Strength 5000 lb. 
Gate Opening
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Gate Opening
Color
Price
Qty
Please use Qty box to add item(s) to cart.
10089205
9/16"
Bare Aluminum

$53.00 / each

Enter location to check availability
Catalog Page #  NA

Price $53.00 / each

Technical Specs

  • Item Carabiner
  • Gate Opening 9/16"
  • Lock Type Auto-Lock
  • Tensile Strength 5000 lb.
  • Color Bare Aluminum
SRCA883
1''
Bare Aluminum

$77.00 / each

Enter location to check availability
Catalog Page #  NA

Price $77.00 / each

Technical Specs

  • Item Carabiner
  • Gate Opening 1''
  • Lock Type Auto-Lock
  • Tensile Strength 5000 lb.
  • Color Bare Aluminum
10089207
1''
Bare Aluminum

$54.25 / each

Enter location to check availability
Catalog Page #  NA

Price $54.25 / each

Technical Specs

  • Item Carabiner
  • Gate Opening 1''
  • Lock Type Auto-Lock
  • Tensile Strength 5000 lb.
  • Color Bare Aluminum
SRCA722
2"
Bare Aluminum

$145.20 / each

Enter location to check availability
Catalog Page #  NA

Price $145.20 / each

Technical Specs

  • Item Carabiner
  • Gate Opening 2"
  • Lock Type Auto-Lock
  • Tensile Strength 5000 lb.
  • Color Bare Aluminum
506308
2"
Silver

$74.90 / each

Enter location to check availability
Catalog Page #  NA

Price $74.90 / each

Technical Specs

  • Item Carabiner
  • Gate Opening 2"
  • Lock Type Auto-Lock
  • Tensile Strength 5000 lb.
  • Color Silver
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More