Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MSA

Battery Charger, 6.7VDC

  • Item# 6RRA6
  • Mfr. Model# 10111215
  • Catalog Page# N/A
  • UNSPSC# 26111704
Battery Charger,6.7VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Charger
  • For Use With Mfr. No. 10116924, 10116925, 10116926, 10116927, 10116928, 10116929, 10094910, 10094911, 10094912, 10094909, 10094902, 10094740, 10094901
  • Input Voltage 125VAC
  • Temp. Range -20 to +50C
  • Features Charges Up to 10 Units, Status Indicator
  • Height 3-3/4"
  • Width 6-7/8"
  • Length 3-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms