Skip Content

DV
MSA

Backplate, Includes Carrier and Harness Assembly, Shoulder Straps, Waist Belt, Chest Strap

  • Item # 45YT39
  • My Part #
  • Mfr. Model # 10147449
  • Catalog Page # N/A
  • UNSPSC # 46182004
Backplate, Includes Carrier and Harness Assembly, Shoulder Straps, Waist Belt, Chest Strap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Backplate
  • Pressure 4500 psi
  • SCBA Harness Material Kevlar(R)
  • SCBA Backframe Material Nylon Plastic
  • For Use With 10127944-SP, 10127945-SP, 10127946-SP
  • Includes Carrier and Harness Assembly, Shoulder Straps, Waist Belt, Chest Strap
  • Standards NIOSH Approved, NFPA 1981, 1982, 2014
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products