Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MSA

Backplate, Includes Carrier and Harness Assembly, Shoulder Straps, Waist Belt, Chest Strap

  • Item # 45YT38
  • My Part #
  • Mfr. Model # 10147448
  • Catalog Page # N/A
  • UNSPSC # 46182004
Backplate, Includes Carrier and Harness Assembly, Shoulder Straps, Waist Belt, Chest Strap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Backplate
  • Pressure 2216 psi
  • SCBA Harness Material Kevlar(R)
  • SCBA Backframe Material Nylon Plastic
  • For Use With 807586-SP, 469619, 809872-SP
  • Includes Carrier and Harness Assembly, Shoulder Straps, Waist Belt, Chest Strap
  • Standards NIOSH Approved, NFPA 1981, 1982, 2013
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products