Skip Content

 
MSA

Arc-Rated Shock-Absorbing Lanyard

Arc-Rated Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Working Length 6 ft. 
  • Extended Fall Length 9-1/2 ft. 
  • Weight Capacity 310 lb. 
  • Number of Legs
  • Line Material Nylon 
  • Strap Width 1" 
  • Color Yellow 

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
10088256

$94.37 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $94.37 / each

Price $286.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1"
  • Color Yellow
10060140

$225.50 / each

Enter location to check availability
Catalog Page #  NA

Price $225.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Strap Width 1"
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More