Skip Content
TP
MSA

Anti-Fog, Scratch-Resistant Direct Firefighter Goggles, Clear Lens

  • Item # 4KRH7
  • Mfr. Model # S549P
  • Catalog Page # N/A
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Direct Firefighter Goggles, Clear Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $112.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These MSA protective goggles are constructed with flame-retardant material and certified to withstand temperatures up to 500°F for up to 5 minutes. In addition to withstanding high-heat environments, they feature anti-fog and anti-scratch coatings, and ballistic-grade, optically correct lenses.

View More

Technical Specs

  • Item Firefighter Goggles
  • Eyewear Venting Direct
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design OTG
  • Lens Material Polycarbonate
  • Strap Material Nylon
  • Frame Material Rubber
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Nylon Strap
  • Standards ANSI Z87.1-2003, NFPA 1971-2007
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Series CAIRNS GOGGLES
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.