Skip Content

 
MSA

Anchorage Connector

Anchorage Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Installation Permanent 
  • Ring Dia. 3" 
  • Width 3" 
Item
Please Select
Material
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Item
Material
Length
Price
Qty
Please use Qty box to add item(s) to cart.
10144957
Anchorage Connector
Alloy Steel
6"

$420.50 / each

Enter location to check availability
Catalog Page #  NA

Price $420.50 / each

Technical Specs

  • Item Anchorage Connector
  • Installation Permanent
  • Ring Dia. 3"
  • Material Alloy Steel
  • Length 6"
  • Width 3"
10144961
Anchorage Connector
Alloy Steel
6"

$282.75 / each

Enter location to check availability
Catalog Page #  NA

Price $282.75 / each

Technical Specs

  • Item Anchorage Connector
  • Installation Permanent
  • Ring Dia. 3"
  • Material Alloy Steel
  • Length 6"
  • Width 3"
10144954
Anchorage Connector
Zinc Plated Steel
6"

$148.60 / each

Enter location to check availability
Catalog Page #  NA

Price $148.60 / each

Technical Specs

  • Item Anchorage Connector
  • Installation Permanent
  • Ring Dia. 3"
  • Material Zinc Plated Steel
  • Length 6"
  • Width 3"
10144958
Weld-on Puck Anchor Connector
Alloy Steel
4"

$115.20 / each

Enter location to check availability
Catalog Page #  NA

Price $115.20 / each

Technical Specs

  • Item Weld-on Puck Anchor Connector
  • Installation Permanent
  • Ring Dia. 3"
  • Material Alloy Steel
  • Length 4"
  • Width 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More