Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MR. COFFEE

8 Cup Plastic/Stainless Steel Coffee Maker, Black

  • Item # 6DVG8
  • Mfr. Model # JWTX95
  • Catalog Page # 1279
  • UNSPSC # 52141526
8 Cup Plastic/Stainless Steel Coffee Maker, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $67.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mr. Coffee® personal-use coffee makers is a welcome addition to any hotel room, dormitory, or office desktop.

• Auto Off
• Uses standard paper filters and ground coffee

View More

Technical Specs

  • Item Coffee Maker
  • Capacity 8 Cup
  • Warming Stations 1
  • Electrical 120V, 60Hz
  • Material Plastic/Stainless Steel
  • Color Black
  • Height (In.) 14-1/4
  • Width (In.) 10-3/4
  • Depth (In.) 9
  • Plumbing Required No
  • Standards UL Listed
  • Plug 2-Prong
  • Includes Stainless Steel Carafe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


8 Cup Plastic/Stainless Steel Coffee Maker, Black is rated 2.1 out of 5 by 31.
Rated 5 out of 5 by from Brews every time. I have used this machine every day for three years with no problem. Had to replace the thermal carafe because I dropped it on a tile floor and the bottom came off. My fault totally.
Date published: 2017-03-19
Rated 5 out of 5 by from Great Coffee over 4 years!! I have had this coffee maker at least 4 years and use it at least 3 days a week... Never any problems and my coffee comes out great. You save so much money compared to buying coffee out or buying expensive k-cups!!
Date published: 2017-03-10
Rated 1 out of 5 by from None One month old and won't work. Clock won't display. It beeps and coffee won't brew. Third one
Date published: 2017-02-04
Rated 4 out of 5 by from Good Coffee Pot I really like this coffee pot, had the glass carafe Mr. Coffee makers, and kept breaking them. My son got me this one with the Thermal Carafe. After using it this morning, opened it to wash it out and a small white seal or O ring was laying in the bottom. Not sure where this goes - in the pot itself or the lid. Help?!
Date published: 2017-01-30
Rated 1 out of 5 by from A pure Piece of garbage This coffee maker continues to leak all over my kitchen counter. I try filling half-full, I try to make sure it is seated correctly. No dice. This is the most disappointing unit I have ever used.
Date published: 2017-01-25
Rated 2 out of 5 by from Needs so improvement Dies not keep coffee warm long, may work for serving, but if left for more than 15 minutes coffee is losing heat.
Date published: 2017-01-16
Rated 1 out of 5 by from Not great Had to return this coffee maker. Can't pour coffee without it going where you don't want it to go. Doesn't keep coffee hot adequately either. Buy another model.
Date published: 2016-10-21
Rated 5 out of 5 by from Like the Black/Chrome look I bought this a month or so ago. I really like it so far, especially the Thermal Carafe. I didn't realize it was on 8 cups. I think a larger carafe would have been better. The opening of the carafe is a little small for cleaning, and a little tricky at first to open. Over all I would buy it again but with a larger carafe.
Date published: 2016-08-31
  • y_2017, m_5, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_30
  • loc_en_US, sid_6DVG8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.