ST
MR. COFFEE

4 Cup Plastic Switch Coffee Maker, White

  • Item # 38FA31
  • My Part #
  • Mfr. Model # DR4-NP
  • Catalog Page # 1438
  • UNSPSC # 23181801
4 Cup Plastic Switch Coffee Maker, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mr. Coffee® personal-use coffee maker is a welcome addition to any hotel room, dormitory, or office desktop.

• Auto Off
• Uses standard paper filters and ground coffee

View More

Technical Specs

  • Item Coffee Maker
  • Type Switch
  • Capacity 4 Cup
  • Warming Stations No Warming Station
  • Electrical 120V, 5.4 Amps, 650 Watts
  • Material Plastic
  • Color White
  • Height (In.) 10-51/64
  • Width (In.) 9-45/64
  • Depth (In.) 7
  • Plumbing Required No
  • Standards UL Listed
  • Plug Polarized
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


4 Cup Plastic Switch Coffee Maker, White is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from My dad's favorite gift I bought this for my dad and he loves it! Wouldn't trade it for anything! He's been using it daily going on 4yrs.
Date published: 2015-02-11
Rated 5 out of 5 by from Just the Best! I have had this for a long time (proof of its quality) and use it more than once daily. It is fast and produces a rich and very hot coffee. i also have the other version with the clock and it performs just as well. I take it on trips as I prefer using it with my own ground coffee instead of usng the coffeemakers in hotel rooms. I will buy this one over and over again as long as Mr. Coffee continues to make them.
Date published: 2014-09-26
  • y_2018, m_8, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_38FA31, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.