ST
MR. COFFEE

12 Cup Stainless Steel Programmable Coffee Maker, Silver

  • Item # 38FA35
  • My Part #
  • Mfr. Model # JWX31-NP
  • Catalog Page # 1438
  • UNSPSC # 23181801
12 Cup Stainless Steel Programmable Coffee Maker, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mr. Coffee® plastic coffee maker features a convenient on/off indicator light and a removable filter basket that lifts out for fast and easy filling and cleaning. Brewing pause 'n serve option lets you pour your first cup of coffee while the coffeemaker is still brewing. Also includes a special cleaning cycle and cord storage.

View More

Technical Specs

  • Item Coffee Maker
  • Type Programmable
  • Capacity 12 Cup
  • Warming Stations No Warming Station
  • Electrical 120V, 7.5 Amps, 900 Watts
  • Material Stainless Steel
  • Color Silver
  • Height (In.) 14-1/2
  • Width (In.) 11-13/64
  • Depth (In.) 9-5/32
  • Plumbing Required No
  • Standards UL Listed
  • Plug Polarized
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


12 Cup Stainless Steel Programmable Coffee Maker, Silver is rated 2.6 out of 5 by 25.
Rated 5 out of 5 by from great coffeemaker I have bbe using mr coffee since 1972 still using them it is a great coffeemakerI would not buy any other coffeemaker. keep up the good work.
Date published: 2018-08-29
Rated 1 out of 5 by from quit working I bought this coffee maker thinking it would last awhile. wrong I have had it 6 months now it comes on and beeps but will not make coffee . I will not purchase another.
Date published: 2018-06-24
Rated 2 out of 5 by from Used to work great This machine has been very reliable until today. Now, when I tried to turn it on, it beeps 5 times like the brew cycle is over and it hasn’t even begun. I tried to google the issue and the a couple of videos show taking the bottom of the machine off and cleaning out the pieces parts. I have never seen the likes of these type of screws. They have 3 slots and are neither a standard or Phillips head screw. I have always been a loyal Mr Coffee user, but I will need to buy a new machine today and this experience disheartens me. Haven’t even had the machine for a year. My previous Mr Coffee laste more than 5 years.
Date published: 2018-02-05
Rated 1 out of 5 by from Sad This is our third Mr Coffee in two years not bad but two of them are only 2 months apart. I thought we found a perfect product. I thought wrong. The 1st one we had for almost 18 months which is why I bought another when it stopped working but the 2nd one did not work long the cleaning light kept coming on did not matter if it was just cleaned it just kept coming on then one day it would not turn on at all it was only a couple of months old but i went ahead and bought another this one only lasted two brew cycles and it died. My husband turned it on and it short circuited out. VERY VERY DISAPPOINTED IN THE MR COFFEE PRODUCTS NOW
Date published: 2018-02-02
Rated 5 out of 5 by from The extra features on this unit are wonderful and This coffee maker has given us great coffee every time. It is easy to set up and easy to use.
Date published: 2017-12-12
Rated 2 out of 5 by from Disappointed, Not the Mr Coffee quality I expected I replaced a 10 year old programmable Mr Coffee machine that I loved, which is why I wanted to stick with a new Mr Coffee. I read reviews on this new unit and saw very mixed reviews, but decided to give it a try. I am somewhat disappointed. * My first complaint is the length of the cord is only 18". It is barely enough room for me to pull out to edge of counter to fill. The instructions suggest extension cord if needed, but I don't want a 3 or 4-foot extension cord curled up on my counter either. The cord on my old Mr Coffee was 30 inches which was perfect, why cut down to 18"? * The clock is not lit. My old Mr Coffee had a back light on the clock so I could see it in dimly light kitchen. Even with all the kitchen lights on, it is hard to see the grey LCD display.* The handle on the carafe is not very stable, it shifts every time I pick up the carafe and I am afraid it is going to fall off.* The overflow holes on the back are right at that 12 cup line, no room for the slightest variation. Even when using the carafe to fill exactly 12 cups, dumping the water in the holding tank it sloshes around and ends up splashing out of the overflow holes as it fills. I usually use the sprayer from the sink instead of the carafe to fill the holding tank, that creates a lot of waves from the pressure of the water and I have to stop at 8 cups because of the water sloshing around and leaking out of the overflow holes. There should be a little room for variance as in my old Mr Coffee which also had a 12 cup tank, but I never had water leaking out of the overflow holes. Upon looking at my old one, I realized that the overflow holes had room for slight variance and didn't start leaking unless you got closer to 14 cups.* The overwhelming smell of plastic took a while to get rid of. I saw someone in another review complained about their coffee tasting like electric parts, I think they were tasting the plastic resin. I washed all the plastic parts and ran water thru a brew cycle as directed in the directions and it still smelled horrible of plastic. So I ran a second brew thru and it still smelled. I went ahead and brewed a pot of coffee and it tasted like plastic. So I ran vinegar and water thru the clean cycle, then two brew cycles of water. The next morning my coffee tasted better, but still a bit of that plastic smell. After another 2 or 3 days of brewing coffee, the taste has pretty much gone away.Overall I am disappointed because the quality doesn’t seem to be the same as my old Mr Coffee unit.
Date published: 2017-08-04
Rated 3 out of 5 by from Coffee pot leaks all over I've had this machine for 2 months. The glass carafe leaks terribly around the plastic rim. Every time the coffee is poured, it comes out below the plastic rim and runs down the pot.
Date published: 2017-07-19
Rated 4 out of 5 by from Easy to work Bought about a month easy to use and Brew 2 cups to 12
Date published: 2017-04-28
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_25
  • loc_en_US, sid_38FA35, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.