Skip Content

ST
MR. CLEAN

Solvent Cleaner/Degreaser, 32 oz. Spray Bottle

  • Item # 33NT89
  • My Part #
  • Mfr. Model # 25038
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent Cleaner/Degreaser, 32 oz. Spray Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.00 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Mr. Clean® Professional heavy-duty degreaser for cleaning tough, built-up greasy soils in kitchens, outdoors, machine shops, auto repair shops, restaurants, banquet and school cooking areas.

• Noncaustic, nonflammable, butyl-free industrial strength degreaser
• Removes tough, burnt-on grease and heavy grease build up

View More

Technical Specs

  • Item Cleaner/Degreaser
  • Cleaner Application Equipment/Machinery,Facility Maintenance,Parts Washing
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 32 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready To Use
  • Fragrance Unscented
  • VOC Content 9.90%
  • Net Weight 2.5 lb.
  • RTU Yield per Container Varies with Usage
  • Contains Liquid
  • Flash Point 213.8 Degrees F
  • Dielectric Strength Undetermined
  • Standards EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.