Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MR. CHAIN

C-Hook, Heavy Duty, 3 in, Orange, PK10

  • Item# 6CDT8
  • Mfr. Model# 98612-10
  • Catalog Page# N/A
  • Catalog Group# E1243
  • UNSPSC# 46151505
C-Hook,Heavy Duty,3 in,Orange,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item C-Hook
  • Size 3"
  • Color Orange
  • Material Plastic
  • Finish Gloss
  • For Use With Heavy Duty Stanchion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms