Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MR. CHAIN

Stanchion, 40 In. H, Yellow, PK 3

  • Item# 9GEP6
  • Mfr. Model# 93302-3
  • Catalog Page# N/A
  • Catalog Group# E1217
  • UNSPSC# 46151505
Stanchion,40 In. H,Yellow,PK 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Barrier Post
  • Post Dia. 1"
  • Height 40"
  • Color Yellow
  • Post Material High Density Polyethylene
  • Base Dia. 10"
  • Base Material High Density Polyethylene
  • Post Finish Matte
  • Finish Gloss
  • Base Type Dome
  • For Use With 1.5" and 2" Plastic Chain
  • Includes (3) Poles 12" Long, Extension Parts, 10" Base, Ball Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms