Skip Content

DV
MR. CHAIN

Cone Chain Connector,2-3/4 in,Orange,PK6

  • Item # 38EX13
  • My Part #
  • Mfr. Model # 97412-6
  • Catalog Page # N/A
  • UNSPSC # 46151505
Cone Chain Connector,2-3/4 in,Orange,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cone Chain Connector
  • Application Outdoor or Indoor
  • Size 2-3/4"
  • Color Orange
  • Material Polyethylene
  • Finish Gloss
  • For Use With Plastic Chain
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.