Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MPD MEDICAL

7-1/2" x 14" x 8-1/2" Electronic Plastic Medical Storage Cabinet, White/Clear

  • Item # 38TJ34
  • My Part #
  • Mfr. Model # MCB-3CL
  • Catalog Page # N/A
  • UNSPSC # 42191907
7-1/2" x 14" x 8-1/2" Electronic Plastic Medical Storage Cabinet, White/Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,159.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep small amounts of medications safely locked away with the Electronic Lock Medication Cabinet. Helps keep meds from being stolen or abused, while keeping them easily accessible with a user-defined PIN code. An excellent choice for keeping small amounts of sensitive medications in hospital rooms, next to patient beds, and in similar applications where quick access to meds such as painkillers and muscle relaxers may be needed.

View More

Technical Specs

  • Item Medical Storage Cabinet
  • Color White/Clear
  • Net Weight 7 lb.
  • Capacity 10 lb.
  • Material Plastic
  • Finish Clear Front
  • Max. User Codes 1
  • Number of Shelves 1
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 0
  • Outside Height 8-1/2"
  • Outside Width 7-1/2"
  • Outside Depth 14"
  • Inside Height 7-1/2"
  • Inside Width 6-3/4"
  • Inside Depth 12-1/2"
  • Door Opening Height 7-5/8"
  • Door Opening Width 6-3/4"
  • Battery Life 1 yr.
  • Door Plate Thickness 1/8"
  • Wall Thickness 3/8"
  • Holds Medication, Supplies
  • Includes Lock Instructions Override Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.