Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MPD MEDICAL

24" x 10" x 30" Electronic Steel Medical Storage Cabinet, Beige

  • Item # 38TJ29
  • My Part #
  • Mfr. Model # MHS-320
  • Catalog Page # N/A
  • UNSPSC # 42191907
24" x 10" x 30" Electronic Steel Medical Storage Cabinet, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,228.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 99.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MPD High-Security Narcotics Cabinet helps you keep valuable and potentially dangerous medications safely locked away, giving access to only approved personnel, to help prevent medication abuse. The electronic lock with user-defined PIN codes provides quick, easy access to authorized personnel, and is audit trail ready, so you can keep close tabs on who has accessed the cabinet. Includes 2 emergency override keys.

View More

Technical Specs

  • Item Medical Storage Cabinet
  • Color Beige
  • Net Weight 85 lb.
  • Capacity 50 lb.
  • Material Steel
  • Finish Powder Coated
  • Max. User Codes 499
  • Number of Shelves 1 Fixed, 2 Adjustable
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 0
  • Outside Height 30"
  • Outside Width 24"
  • Outside Depth 10"
  • Inside Height 30"
  • Inside Width 24"
  • Inside Depth 10"
  • Door Opening Height 27"
  • Door Opening Width 19-1/2"
  • Battery Life 1 yr.
  • Door Plate Thickness 0.083"
  • Wall Thickness 0.083"
  • Holds Medication, Supplies
  • Includes Lock Instructions Override Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.