Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MPD MEDICAL

18" x 10" x 30" Double Key Lock Steel Medical Storage Cabinet, Beige

  • Item # 38TJ45
  • My Part #
  • Mfr. Model # TNC-6
  • Catalog Page # 2019
  • UNSPSC # 42191907
18" x 10" x 30" Double Key Lock Steel Medical Storage Cabinet, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $843.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When you need an additional measure of security for particularly dangerous or addictive medications, the Double Door Key Lock Narcotic Storage Cabinet has two separately locking doors, to let you require supervisory oversight for access—the top door must be unlocked to have access to the inner door, which then gives you access to the cabinet's contents. 2 adjustable shelves gives you storage flexibility for larger medication bottles. The rugged steel construction stands up to abuse and break in attempts.

View More

Technical Specs

  • Item Medical Storage Cabinet
  • Color Beige
  • Net Weight 30 lb.
  • Capacity 35 lb.
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Lock Style Double Key Lock
  • Number of Bolts 0
  • Outside Height 30"
  • Outside Width 18"
  • Outside Depth 10"
  • Inside Height 30"
  • Inside Width 24"
  • Inside Depth 8-3/4"
  • Door Opening Height 26-1/2"
  • Door Opening Width 14-1/8"
  • Battery Life No Batteries
  • Door Plate Thickness 0.028"
  • Wall Thickness 0.028"
  • Holds Medication, Supplies
  • Includes (4) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.