Navigation Menu New

Access My Account, Order History, Lists and more here.

6VGN0 04821713 UNSPSC # 50161509

Tap image to zoom.

Roll over image to zoom.

Sucrose, Analytical Reagents, Bottle, 1 kg

  • Item # 6VGN0
  • Mfr. Model # 04821713
  • UNSPSC # 50161509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sucrose
  • CAS Number 57-50-1
  • Molecular Weight 324.3
  • Chemical Formula C12H22O11
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade Ultra Pure
  • Chemical Container Size 1 kg
  • Chemical Family Type Analytical Reagents

Compliance and Restrictions

Back to Top