Navigation Menu New

Access My Account, Order History, Lists and more here.

6VGJ8 04800689 UNSPSC # 51171608

Tap image to zoom.

Roll over image to zoom.

Glycerol, 4L

  • Item # 6VGJ8
  • Mfr. Model # 04800689
  • UNSPSC # 51171608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Glycerol
  • Concentration Ultra Pure Grade
  • CAS Number 56-81-5
  • Chemical Container Material Plastic
  • Chemical Container Type Box
  • Chemical Grade Ultra Pure
  • Chemical Container Size 4 L
  • Chemical Family Type Analytical Reagents

Compliance and Restrictions

Back to Top