Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MP BIOMEDICAL

Bovine Albumin, Low Fatty Acid 25 g

  • Item# 10K961
  • Mfr. Model# 0219989925
  • Catalog Page# N/A
  • UNSPSC# 12352202
Bovine Albumin, Low Fatty Acid 25 g close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Purified Antigens

Technical Specs

  • Item Bovine Albumin, Low Fatty Acid 25 g
  • pH 7.3
  • CAS Number 9048-46-8
  • Application Cell Culture, Immunoassays
  • Container Size 25g
  • Container Material Plastic
  • Storage Requirements 2 TO 8 C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Alternate Search Terms