Skip Content

TP
MP BIOMEDICAL

2XYT Broth Capsules,1kg

  • Item # 6VGA5
  • My Part #
  • Mfr. Model # 113012031
  • Catalog Page # N/A
  • UNSPSC # 41105501
2XYT Broth Capsules,1kg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 2XYT Broth Capsules
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Container Size 1kg
  • Chemical Family Type Analytical Reagents
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


2XYT Broth Capsules is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great time saver on weighing.Note: The gel capsules will precipitate and pellet out if you add about 5% PEG to the broth and store on ice. This is a problem when growing and precipitating bacteriophage from the broth supernatant since the protocol to do this requires addition of PEG, cold incubation, and high speed spin. Therefore, the phage will co-precipitate with the gel and will remain viscous until it returns to liquid upon warming to room temp.
Date published: 2013-06-03
  • y_2018, m_5, d_23, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6VGA5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.