Skip Content

DG
MOZO, INC.

Women's Slip-On Shoes, Plain Toe Type, Black, Size 8-1/2

  • Item # 15F312
  • My Part #
  • Mfr. Model # 3703 - 8.5
  • Catalog Page # N/A
  • Catalog Group # G2172
  • UNSPSC # 46181605
Women's Slip-On Shoes, Plain Toe Type, Black, Size 8-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The clog-inspired silhouette features a premium, full-grain leather upper for a balance of functionality and style. Design provides extra support and stability with a heel counter; a molded toe cap adds protection. Slip-resistant outsoles and gel-cushioned, shock-absorbing insoles. Full-length midsole for extra cushioning. Work shoes provide superior comfort during long shifts. Fit and sizing adjust up or down a half-size with included shims. Accommodate orthotics and custom footbeds.

View More

Technical Specs

  • Item Slip-On Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 8-1/2
  • Footwear Width D
  • Waterproof No
  • Color Black
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Style Number 3703
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products