Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MOZO, INC.

Men's Slip-On Shoes, Black with Bacon Graphic, Size 10

  • Item# 16A507
  • Mfr. Model# 3815 - 10
  • Catalog Page# N/A
  • Catalog Group# G2201
  • UNSPSC# 46181605
Men's Slip-On Shoes, Black with Bacon Graphic, Size 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

These casual, stylish slip-on shoes are comfortable and functional. Hooded side air vents help keep feet cool and dry. Ultra-lightweight frame has a broad toe area for all-day comfort. Professional chef styles from Aaron Sanchez, Marcus Samuelsson, and Chris Cosentino bring a sense of personality to everyday kitchen shoes. Slip-resistant outsoles and gel-cushioned, shock-absorbing insoles. Full-length midsole for extra cushioning. Work shoes provide superior comfort during long shifts. Fit and sizing adjust up or down a half-size with included shims. Accommodate orthotics and custom footbeds.

View More

Technical Specs

  • Item Slip-On Shoes
  • Gender Men's
  • Size 10
  • Footwear Width D
  • Waterproof No
  • Color Black with Bacon Graphic
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms