Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOZO, INC.

Men's Shoes, Black, Size 13

  • Item# 14J680
  • Mfr. Model# 3812 - 13
  • Catalog Page# N/A
  • Catalog Group# G0023
  • UNSPSC# 46181605
Men's Shoes, Black, Size 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Work shoes provide superior comfort during long shifts with their gel-cushioned, shock- absorbing insoles and full-length midsole for extra cushioning. Fit and sizing adjust up or down a half-size with included shims. Accommodate orthotics and custom footbeds. These casual, stylish slip-on shoes are both comfortable and functional with slip-resistant outsoles. Hooded side air vents help keep feet cool and dry. Ultra-lightweight frame has a broad toe area for all-day comfort. Professional chef styles from Aaron Sanchez, Marcus Samuelsson, and Chris Cosentino bring a sense of personality to everyday kitchen shoes.

View More

Technical Specs

  • Item Shoes
  • Gender Men's
  • Size 13
  • Footwear Width D
  • Waterproof No
  • Color Black
  • Footwear Closure Type Slip On
  • Max. Heat Rating Not Specified
  • Style Number 3812
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms