Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOZO, INC.

Men's Slip-On Shoes, Plain Toe Type, Black, Size 15

  • Item# 15F331
  • Mfr. Model# 3803 - 15
  • Catalog Page# N/A
  • Catalog Group# G2173
  • UNSPSC# 46181605
Men's Slip-On Shoes, Plain Toe Type, Black, Size 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $55.00 / pair

Price $143.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The clog-inspired silhouette features a premium, full-grain leather upper for a balance of functionality and style. Design provides extra support and stability with a heel counter; a molded toe cap adds protection. Slip-resistant outsoles and gel-cushioned, shock-absorbing insoles. Full-length midsole for extra cushioning. Work shoes provide superior comfort during long shifts. Fit and sizing adjust up or down a half-size with included shims. Accommodate orthotics and custom footbeds.

View More

Technical Specs

  • Item Slip-On Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 15
  • Footwear Width D
  • Waterproof No
  • Color Black
  • Outsole Material Rubber
  • Max. Heat Rating Not Specified
  • Style Number 3803
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.