Skip Content

ST
MOYNO

50 psi Progressive Cavity Pump, 1750 Max. RPM, Non-Motorized

  • Item # 30EK51
  • My Part #
  • Mfr. Model # 33301
  • Catalog Page # 2639
  • UNSPSC # 40151553
Progressive Cavity Pump,50 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,013.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact pump has a rugged design for pulsation-free transfer of slurries and fluids. Model features a rubber stator for quieter operation. You can easily calibrate the pump since flow is consistent and proportionate to the pump speed. Allows suction lift up to 26 ft.

View More

Technical Specs

  • Item Progressive Cavity Pump
  • Min. RPM 150
  • Max. RPM 1750
  • Required HP @ Lower RPM 1/32
  • Required HP @ Higher RPM 1/2
  • Voltage Non-Motorized
  • Max. Viscosity 20,000 cPs
  • Particle Size 4.8mm
  • Min. Pressure (PSI) 0
  • Max. Pressure (PSI) 50
  • Flow Rate @ Min. RPM and 0 PSI 0.835 gpm
  • Flow Rate @ Max. RPM and 0 PSI 9.4 gpm
  • Min. Fluid Temp. 10 Degrees F
  • Max. Fluid Temp. 180 Degrees F
  • Inlet/Outlet (In.) 3/4 NPT, 3/4 NPT
  • Seal Type Mechanical
  • Seal Material Carbon, Ceramic, Nitrile
  • Housing Material Cast Iron
  • Length (In.) 12-5/8
  • Width (In.) 4-3/4
  • Height (In.) 5-1/8
  • Series 300
  • Application Drum Transfer, Industrial Waste, Sewage Sampling, Irrigation, Lubricants, Dirty Oil, Bridge Deck Flooding, Abrasive Slurries, Coatings, Feed Additives, Swimming Pool Water
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.