Navigation Menu New

Access My Account, Order History, Lists and more here.

52DK72 50180 UNSPSC # 46181604

Loafer Shoe, 7-1/2, D, Women's, Black, Composite Toe Type, 1 PR

  • Item # 52DK72
  • Mfr. Model # 50180
  • UNSPSC # 46181604
  • Catalog Group # J5144
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Loafer Shoe, 7-1/2, D, Women's, Black, Composite Toe Type, 1 PR

  • Item # 52DK72
  • Mfr. Model # 50180
  • UNSPSC # 46181604
  • Catalog Group # J5144
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Shoe
  • Toe Type Composite
  • Gender Women's
  • Size 7-1/2
  • Footwear Width D
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Black
  • Safety Criteria Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
  • Upper Material Man-Made
  • Midsole Material Molded EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Exclusive Design
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Oily): 0.53, Dairy Tile (Oily/Wet): 0.53, Dairy Tile (Wet): 0.53
  • ASTM Standards Met Electrical Hazard (EH)
  • CSA Footwear Standard Electrical-Shock Protection
  • Manufacturers Suggested Sole Slip Rating Good
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof No
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Style Flat Heel
  • Heel Height 1 in or Greater
  • Removable Insole Yes
  • Upper Color Black
  • Waterproof Type None
  • Height 3 1/2 in
  • Footwear Closure Type Slip On
  • Liner Material PK Mesh
  • Shank Material None
  • Toe Shape Round
  • Footwear Construction Type Cemented
  • Upper Boot Material Man Made
  • Insole System Memory Foam
  • Footwear Shank Type None
  • For Outdoor Traction No
  • Insulation Type None
  • Insulation Weight None
  • Series 50180
  • Style Number 50180
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05
  • Footwear Style Loafer Shoe

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top