Navigation Menu New

Access My Account, Order History, Lists and more here.

35PP55 50162 UNSPSC # 46181604

6 in Work Boot, 8, D, Women's, Pink, Steel Toe Type, 1 PR

  • Item # 35PP55
  • Mfr. Model # 50162
  • UNSPSC # 46181604
  • Catalog Group # H9579
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

6 in Work Boot, 8, D, Women's, Pink, Steel Toe Type, 1 PR

  • Item # 35PP55
  • Mfr. Model # 50162
  • UNSPSC # 46181604
  • Catalog Group # H9579
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Women's
  • Size 8
  • Footwear Width D
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Pink
  • Safety Criteria Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Upper Material Leather
  • Midsole Material Two Density PU
  • Outsole Material PU
  • Footwear Sole Pattern Chevron
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Wet): 0.34
  • ASTM Standards Met Electrical Hazard (EH)
  • CSA Footwear Standard Electrical-Shock Protection
  • Manufacturers Suggested Sole Slip Rating Good
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof Yes
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Style Flat Heel
  • Heel Height 1 in or Greater
  • Removable Insole Yes
  • Upper Color Pink
  • Waterproof Type Membrane Plus Seam Seal
  • Height 6 in
  • Footwear Closure Type Lace Up
  • Liner Material TriTex Waterproof
  • Footwear Construction Type Injected
  • Upper Boot Material All Leather
  • Insole System EVA
  • Upper Material Description Full-Grain, Water-Resistant Leather
  • Footwear Shank Type None
  • Series 50162
  • Style Number 50162
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-17
  • Resists Punctures
  • Footwear Style 6 in Work Boot

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top