Skip Content

DV
MOXIE TRADES

3"H Women's Work Shoes, Aluminum Toe Type, Leather Upper Material, Black, Size 6-1/2R

  • Item # 39T234
  • My Part #
  • Mfr. Model # 50122
  • Catalog Page # N/A
  • Catalog Group # H5419
  • UNSPSC # 46181605
3"H Women's Work Shoes, Aluminum Toe Type, Leather Upper Material, Black, Size 6-1/2R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Shoes
  • Toe Type Aluminum
  • Gender Women's
  • Size 6-1/2
  • Footwear Width R
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 3"
  • Footwear Closure Type Slip On
  • Liner Material Breathable Mesh
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms