Skip Content

NH
MOVINCOOL

1/30 HP Condensate Removal Pump, Medium Reservoir, 230VAC, 3/8" I. D. Discharge Size

  • Item # 36P697
  • My Part #
  • Mfr. Model # GX484789-0180
  • Catalog Page # 3057
  • UNSPSC # 40101701
Condensate,1/30 HP,1/2 gal,17 ft,230VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Condensate Pumps - Type Condensate
  • Reservoir Size - Pumps Medium
  • Voltage - Pumps 230VAC
  • HP - Pumps 1/30
  • Watts 75
  • Reservoir Capacity - Pumps 1/2 gal.
  • Discharge Size - Pumps 3/8" I. D.
  • Max. Head Range 10 ft. to 19 ft.
  • Max. Head - Pumps 17 ft.
  • Max. Temp - Pumps 140 Degrees F
  • Amps 0.5
  • Max. Pressure 7.4 psi
  • Height 7"
  • Width 5"
  • Float Material ABS
  • Cord Length 1.3 ft
  • Shaft Material Stainless Steel
  • Standards UL Recognized
  • Includes 20' of 3/8" ID tubing, Dual Voltage, Safety Switch, Check valve
  • GPH of Water @ 1 Ft. of Head 80
  • GPH of Water @ 5 Ft. of Head 70
  • GPH of Water @ 9 Ft. of Head 55
  • GPH of Water @ 12 Ft. of Head 40
  • GPH of Water @ 15 Ft. of Head 25
  • GPH of Water @ 20 Ft. of Head 0
  • GPH of Water @ 30 Ft. of Head 0
  • GPH of Water @ 40 Ft. of Head 0
  • Item Condensate Removal Pump
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.