Skip Content
C3
MOVINCOOL

208/230VAC Voltage, 25,000 BtuH, 1 Ceiling Mount Air Conditioner, R-410A Refrigerant Type

  • Item # 36P689
  • My Part #
  • Mfr. Model # CM25
  • Catalog Page # 3057
  • UNSPSC # 40101701
Ceiling Mount Air Conditioner,25K BTU close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,095.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 312.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and self-contained, this ceiling-mounted air-conditioner is designed for cramped rooms where floor space is a premium. Features standard built-in condensate pump and all-metal, galvanized steel housing. Suitable for computer rooms, telecom closets, supplemental cooling, after-hours cooling, back-up cooling, and emergency cooling. Uses R-410A refrigerant; no charging required.


CeilingMountMovinCool


View More

Technical Specs

  • Item Ceiling Mount Air Conditioner
  • BtuH 25,000
  • Voltage 208/230VAC
  • Phase 1
  • Amps 12.6
  • Width 53"
  • Depth 32"
  • Height 20"
  • Evaporator CFM 950/800
  • Evaporator Temp. Range 60 to 95 Degrees F
  • Condenser CFM 1600/1300
  • Condenser Temp. Range 50 to 113 Degrees F
  • Fan Type Blower
  • Flange Dia. 12"
  • Max. Cold Duct Hose 120 ft.
  • Max. Hot Duct Hose 90 ft.
  • Compressor Type Hermetic Swing Inverter
  • Refrigerant Type R-410A
  • Sound Level dBA 55
  • Weight 310 lb.
  • Includes Wall Mount Controller
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AZ, CA, NM, and NV.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.