Skip Content

C3
MOVINCOOL

115VAC Voltage, 10,500 BtuH, 1 Ceiling Mount Air Conditioner, R-410A Refrigerant Type

  • Item # 36P688
  • My Part #
  • Mfr. Model # CM12
  • Catalog Page # 3057
  • UNSPSC # 40101701
Ceiling Mount Air Conditioner,10.5K BTU close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,330.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 136.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and self-contained, this ceiling-mounted air-conditioner is designed for cramped rooms where floor space is a premium. Features standard built-in condensate pump and all-metal, galvanized steel housing. Suitable for computer rooms, telecom closets, supplemental cooling, after-hours cooling, back-up cooling, and emergency cooling. Uses R-410A refrigerant; no charging required.

View More

Technical Specs

  • Item Ceiling Mount Air Conditioner
  • BtuH 10,500
  • Voltage 115VAC
  • Phase 1
  • Amps 11.2
  • Width 32"
  • Depth 20"
  • Height 15-1/5"
  • Evaporator CFM 324/228
  • Evaporator Temp. Range 65 to 95 Degrees F
  • Condenser CFM 700/370
  • Condenser Temp. Range 65 to 113 Degrees F
  • Fan Type Blower
  • Flange Dia. 10"
  • Max. Cold Duct Hose 20 ft.
  • Max. Hot Duct Hose 10 ft.
  • Compressor Type Hermetic Rotary
  • Refrigerant Type R-410A
  • Sound Level dBA 52
  • Weight 123 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.