ST
MOVINCOOL

1/30 HP Condensate Removal Pump, Medium Reservoir, 115VAC, 3/8" I. D. Discharge Size

  • Item # 3TZ39
  • My Part #
  • Mfr. Model # LA484789-0121
  • Catalog Page # N/A
  • UNSPSC # 40101701
1/30 HP Condensate Removal Pump, Medium Reservoir, 115VAC, 3/8"  I. D. Discharge Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Condensate Pumps~Condensate Removal Pumps


$171.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Condensate Pumps - Type Condensate
  • Reservoir Size - Pumps Medium
  • Voltage - Pumps 115VAC
  • HP - Pumps 1/30
  • Watts 93
  • Reservoir Capacity - Pumps 1/2 gal.
  • Discharge Size - Pumps 3/8" I. D.
  • Max. Head Range 20 ft. to 29 ft.
  • Max. Head - Pumps 20 ft.
  • Max. Temp - Pumps 140 Degrees F
  • Amps 1.5
  • Max. Pressure 8.7 psi
  • Height 7"
  • Length 11"
  • Width 5"
  • Float Material ABS
  • Cord Length 1.3 ft
  • Shaft Material Stainless Steel
  • Standards UL Recognized
  • Includes 20' of 3/8" ID tubing, Dual Voltage, Safety Switch, Check valve
  • GPH of Water @ 1 Ft. of Head 80
  • GPH of Water @ 5 Ft. of Head 70
  • GPH of Water @ 9 Ft. of Head 55
  • GPH of Water @ 12 Ft. of Head 40
  • GPH of Water @ 15 Ft. of Head 25
  • GPH of Water @ 20 Ft. of Head 0
  • GPH of Water @ 30 Ft. of Head 0
  • GPH of Water @ 40 Ft. of Head 0
  • Item Condensate Removal Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

None